HPS NMK030PB 30kVA 3 Phase 60Hz 600 Delta V Pri x 208Y/120V Sec Hammond Power Distribution Transformer, Aluminum
Description
HPS Sentinel® energy efficient general purpose distribution transformer with aluminium winding. ANSI 61 grey, UL50 heavy duty ventilated type 3R enclosure. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems. 10 year warranty.
Specifications
| Brand Name | Hammond Power Solutions | Item Name | Autotransformer |
| Type | Energy Efficient | Primary Voltage | 600 V |
| VA Rating | 30000 VA | Dimensions | 607.06 mm W x 635 mm D x 730.25 mm H |
| UPC | 803423017323 |
Packages
| 1 - UNIT - 1 |