Description
Sentron series type-BLF circuit breaker. Complete with GFI protection, ground fault circuit interrupter. It features bolt-on, panelboard mounted, (LI) Long-Time and instantaneous trip functions and load side lug terminals, thermal magnetic molded case circuit breakers.
Specifications
| Brand Name | Siemens | Sub Brand | Circuit Breakers |
| Item Name | GFCI Circuit Breaker | Type | QPF2 |
| Number of Poles | 1 | Interrupt Rating | 10 kA |
| Amperage Rating | 225 A | Voltage Rating | 240 VAC |
| Frequency Rating | 50/60 Hz | Conductor Size | 14-10AWG(CU)/12-8AWG(AL) |
| Frame | 225 A | Trip Type | Thermal Magnetic |
| Temperature Rating | 40 °C | Standards | UL 489, CSA C22.2 |
| Application | For General use | UPC | 887621216511 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 |