Description
Molded case circuit bolt-on breakers for sub service meter panel mounting in 3 types of tripping speed QJ=10/42KA, QJH=22KA. Available in versions 2 poles common trip 240vac and 3 poles common trip 240vac.They made specialy for protection on modular meter centers.
Specifications
| Brand Name | Siemens | Item Name | Molded Case Circuit Breaker |
| Type | QJ2 | Number of Poles | 2 |
| Interrupt Rating | 10 kA | Amperage Rating | 100 A |
| Voltage Rating | 240 V | Terminal Connection | Bolt-On |
| Frequency Rating | 50/60 Hz | Dimensions | 8 in L x 5 in W x 4 in H |
| Application | For General Application | UPC | 783643201019 |
Packages
| 1 - UNIT - 1 |