Abbotsford
TECIISR10

TECHSPAN 1/0-14 SOL Insulated Splicer/Reducer, Aluminum Clear

Price $47.23 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:IISR1/0

Description

Specifications

Brand Name Techspan Item Name Splicer/Reducer
Voltage Rating 600 V Conductor Size 1/0 AWG Stranded-14 AWG Solid
Overall Length 2.91 in Type In-Line, Pre-Insulated, Type IISR
Contact Material Aluminum Color Clear
Temperature Rating 90 °C Standards cULus Listed, RoHS Compliant
UPC 776856262908

Packages

1 - UNIT - 1