×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANPN1014LFL

PANDUIT PN10-14LF-L Pan-Term® PN10-14LF-L Loose Piece Forks

Price $1.9925 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PN10-14LF-L

Description

Locking Fork Terminal, nylon insulated, 12 - 10 AWG, 1/4 stud size, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Interlocking Armored, Riser Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Black on Yellow Barrel Type Insulation Grip Sleeve
Barrel Length 0.59 in Temperature Rating 221 °F
Length 1.17 in Width 11.7 mm
Standards UL Listed 587H E52164; CSA Certified LR31212 UPC 074983800865

Packages

50 - UNIT - (50)