×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANPN1010FFL

PANDUIT PN10-10FF-L Pan-Term® PN10-10FF-L Loose Piece Forks

Price $1.9516 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PN10-10FF-L

Description

Flanged Fork Terminal, nylon insulated, 12 - 10 AWG, #10 stud size, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type 3-Inlet/Outlet, Round, Flanged Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Black on Yellow Barrel Type Grip Sleeve
Barrel Length 0.53 in Temperature Rating 221 °F
Width 9.4 mm Standards UL Listed 587H E52164; CSA Certified LR31212
UPC 074983806140

Packages

50 - UNIT - (50)