×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANPN1010LFL

PANDUIT PN10-10LF-L Pan-Term® PN10-10LF-L Loose Piece Forks

Price $1.4459 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PN10-10LF-L

Description

Locking Fork Terminal, nylon insulated, 12 - 10 AWG, #10 stud size, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Interlocking Armored, Riser Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Black on Yellow Barrel Type Beveled
Barrel Length 0.53 in Temperature Rating 221 °F
Width 8.6 mm Standards UL Listed 587H E52164; CSA Certified LR31212
UPC 074983800841

Packages

50 - UNIT - (50)