×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANPN106FL

PANDUIT PN10-6F-L Pan-Term® PN10-6F-L Loose Piece Forks

Price $1.3375 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PN10-6F-L

Description

Fork Terminal, nylon insulated, 12- 10 AWG, #6 stud size, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Open Jaw Fork Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Black on Yellow Barrel Type Grip Sleeve
Barrel Length 0.5 in Temperature Rating 221 °F
Width 7.9 mm Standards UL Listed 587H E52164; CSA Certified LR31212
UPC 074983803163

Packages

50 - UNIT - (50)