×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANPN108FD

PANDUIT PN10-8F-D Pan-Term® PN10-8F-D Loose Piece Forks

Price $0.4870 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PN10-8F-D

Description

Fork Terminal, nylon insulated, 12- 10 AWG, #8 stud size, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Fork Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Yellow Barrel Type Grip Sleeve
Barrel Length 0.52 in Temperature Rating 221 F
Width 0.37 in Standards UL Listed 587H E52164; CSA Certified LR31212
UPC 074983803194

Packages

500 - UNIT - (500)