Description
Flanged Fork Terminal, nylon insulated, 12 - 10 AWG, #8 stud size, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | 3-Inlet/Outlet, Round, Flanged | Voltage Rating | 600 V |
| Material | High Conductivity Copper Alloy | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Black on Yellow | Barrel Length | 0.53 in |
| Temperature Rating | 221 °F | Width | 0.37 in |
| Standards | UL Listed 587H E52164; CSA Certified LR31212 | UPC | 074983806133 |
Packages
| 500 - UNIT - (500) |