Description
Fork Terminal, nylon insulated, 18- 14 AWG, 1/4 stud size, standard package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Open Jaw Fork | Voltage Rating | 600 V |
| Material | High Conductivity Copper Alloy | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Olive, Orange, Royal Blue and Yellow | Barrel Type | Grip Sleeve |
| Barrel Length | 0.51 in | Temperature Rating | 221 °F |
| Width | 11.2 mm | Standards | UL Listed 587H E52164; CSA Certified LR31212 |
| UPC | 074983803149 |
Packages
| 100 - UNIT - (100) |