×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANPN1410LFNC

PANDUIT PN14-10LFN-C Pan-Term® PN14-10LFN-C Loose Piece Forks

Price $1.4967 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PN14-10LFN-C

Description

Locking Fork Terminal, nylon insulated, 18 - 14 AWG, #10 stud size, narrow tongue, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Locking Fork Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Blue Barrel Type Insulation Grip Sleeve
Barrel Length 0.46 in Temperature Rating 221 F
Length .91 in Width 0.28 in
Standards UL Listed 587H E52164; CSA Certified LR31212 UPC 074983808823

Packages

100 - UNIT - (100)