×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANPN1810LFM

PANDUIT PN18-10LF-M Pan-Term® PN18-10LF-M Loose Piece Forks

Price $0.5639 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PN18-10LF-M

Description

Locking Fork Terminal, nylon insulated, 22 - 18 AWG, #10 stud size, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Locking Fork Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Red Barrel Type Insulation Grip Sleeve
Barrel Length 0.45 in Temperature Rating 221 F
Length .89 in Width 0.33 in
Standards UL Listed 587H E52164; CSA Certified LR31212 UPC 074983803354

Packages

1000 - UNIT - (1000)