×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANPN186FNC

PANDUIT PN18-6FN-C Pan-Term® PN18-6FN-C Loose Piece Forks

Price $1.1510 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PN18-6FN-C

Description

Fork Terminal, nylon insulated, 22- 18 AWG, #6 stud size, narrow tongue, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Fork Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Red Barrel Type Grip Sleeve
Barrel Length 0.39 in Temperature Rating 221 F
Width 0.24 in Standards UL Listed 587H E52164; CSA Certified LR31212
UPC 074983808779

Packages

100 - UNIT - (100)