×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANPN188LFC

PANDUIT PN18-8LF-C Pan-Term® PN18-8LF-C Loose Piece Forks

Price $1.1864 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PN18-8LF-C

Description

Locking Fork Terminal, nylon insulated, 22 - 18 AWG, #8 stud size, standard package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Interlocking Armored, Riser Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Amber,Green,Red,White Barrel Type Beveled
Barrel Length 0.45 in Temperature Rating 221 °F
Width 7.4 mm Standards UL Listed 587H E52164; CSA Certified LR31212
UPC 074983803323

Packages

100 - UNIT - (100)