Description
Locking Fork Terminal, nylon insulated, funnel entry, 12-10 AWG, #8 stud size, standard package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin-Plated |
| Color | Yellow | Barrel Type | Insulation Grip Sleeve |
| Barrel Length | 0.4 in | Temperature Rating | 221 F |
| Length | 1.05 in | Width | 0.3 in |
| Standards | UL Listed 587H E52164; CSA Certified LR31212 | UPC | 074983513673 |
Packages
| 50 - UNIT - (50) |