×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANPNF1010LFD

PANDUIT PNF10-10LF-D Pan-Term® PNF10-10LF-D Loose Piece Forks

Price $0.7059 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PNF10-10LF-D

Description

Locking Fork Terminal, nylon insulated, funnel entry, 12-10 AWG, #10 stud size, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Locking Fork Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Yellow Barrel Type Funnel
Barrel Length 0.53 in Temperature Rating 221 F
Width 0.34 in Standards UL Listed 587H E52164; CSA Certified LR31212
UPC 074983810253

Packages

500 - UNIT - (500)