×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANPNF1410LFM

PANDUIT PNF14-10LF-M Pan-Term® PNF14-10LF-M Loose Piece Terminal

Price $0.5062 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PNF14-10LF-M

Description

Locking Fork Terminal, nylon insulated, funnel entry, 18-14 AWG, #10 stud size, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Blue Barrel Type Funnel
Barrel Length 0.35 in Temperature Rating 221 F
Width 0.33 in Standards UL Listed 587H E52164; CSA Certified LR31212
UPC 074983810475

Packages

1000 - UNIT - (1000)