×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANPNF186FM

PANDUIT PNF18-6F-M Pan-Term® PNF18-6F-M Loose Piece Terminal

Price $0.4780 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PNF18-6F-M

Description

Fork Terminal, nylon insulated, funnel entry, 22- 18 AWG, #6 stud size, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Bell End Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Amber,Green,Red,White Barrel Type Funnel
Barrel Length 0.33 in Temperature Rating 221 °F
Width 0.3 in Standards UL Listed 587H E52164; CSA Certified LR31212
UPC 074983810574

Packages

1000 - UNIT - (1000)