×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANPNF188FM

PANDUIT PNF18-8F-M Pan-Term® PNF18-8F-M Loose Piece Terminal

Price $0.4780 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PNF18-8F-M

Description

Fork Terminal, nylon insulated, funnel entry, 22- 18 AWG, #8 stud size, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin Plated
Color Red Barrel Length 0.35 in
Temperature Rating 221 F Width 0.31 in
Standards UL Listed 587H E52164; CSA Certified LR31212 UPC 074983810635

Packages

1000 - UNIT - (1000)