×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANPNF1810LFC

PANDUIT PNF18-10LF-C Reel Smart™ PNF18-10LF-C Terminals on a Reel

Price $1.4792 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PNF18-10LF-C

Description

Locking Fork Terminal, nylon insulated, funnel entry, 22-18 AWG, #10 stud size, standard package.

Specifications

Brand Name Panduit Sub Brand Industrial Reels
Type Interlocking Armored, Riser Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Amber,Green,Red,White Barrel Type Funnel
Barrel Length 0.34 in Temperature Rating 221 °F
Width 8.4 mm Standards UL Listed 587H E52164; CSA Certified LR31212
UPC 074983513611

Packages

100 - UNIT - (100)