×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANPNF1814FC

PANDUIT PNF18-14F-C Pan-Term® PNF18-14F-C Loose Piece Terminal

Price $1.8650 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PNF18-14F-C

Description

Fork Terminal, nylon insulated, funnel entry, 22- 18 AWG, 1/4 stud size.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin-Plated
Color Red Barrel Type Insulation Grip Sleeve
Barrel Length 0.4 in Temperature Rating 221 F
Length 1.05 in Width 0.44 in
Standards UL Listed 587H E52164; CSA Certified LR31212 UPC 074983513499

Packages

100 - UNIT - (100)