×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANPV1010FFL

PANDUIT PV10-10FF-L Pan-Term® PV10-10FF-L Loose Piece Terminal

Price $1.1218 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PV10-10FF-L

Description

Flanged Fork Terminal, vinyl insulated, funnel entry, 14 - 10 AWG, #10 stud size.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Bell End Voltage Rating 600 V
Material High Conductivity Copper Alloy Finish Rust-Proof Plating, Vinyl Coated
Color Black on Yellow Barrel Type Funnel
Barrel Length 0.39 in Temperature Rating 221 °F
Width 0.37 in Standards UL Listed 587H E52164; CSA Certified LR31212
UPC 074983465118

Packages

250 - UNIT - (250)