Description
Locking Fork Terminal, vinyl insulated, funnel entry, 18- 14 AWG, #10 stud size, narrow tongue, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Loose-Piece | Voltage Rating | 600 V |
| Material | Copper | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Olive, Orange, Royal Blue and Yellow | Barrel Length | 0.48 in |
| Temperature Rating | 221 °F | Width | 0.29 in |
| Standards | CSA Certified-C22.2 No.65, UL Listed-UL486A-486B | UPC | 074983808762 |
Packages
| 1000 - UNIT - (1000) |