×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANPV146FC

PANDUIT PV14-6F-C Pan-Term® Insulated Fork Terminal Loose-Piece 16-14 AWG

Price $0.7565 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PV14-6F-C
Documents Documents

Description

The PV14-6F-C Pan-TermĀ® Terminal is a vinyl insulated, fork terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Barrel serrations assure good wire contact and maximum tensile strength.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Insulated Fork Terminal Type Loose-Piece
Conductor Size 16-14 AWG Voltage Rating 600 V
Insulation Material PVC Material Copper
Finish Tin Plated Color Blue
Barrel Type Funnel Tang Size Fork
Barrel Length 0.42 in Barrel Configuration Funnel Entry
Temperature Rating 221 °F Width 7.9 mm
Standards CSA Certified C22.2 No 65, UL Listed-UL486A-486B UPC 074983804061

Packages

500 - UNIT - (500)