Description
Flanged Fork Terminal, vinyl insulated, funnel entry, 16- 14 AWG, #6 stud size, bulk package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Ring Terminal | Voltage Rating | 600 V |
| Material | Copper | Finish | Tin Plated |
| Color | Blue | Barrel Length | 0.44 in |
| Temperature Rating | 221 F | Width | 0.28 in |
| Standards | UL Listed 587H E52164; CSA Certified LR31212 | UPC | 074983465040 |
Packages
| 1000 - UNIT - (1000) |