×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANPV146FXM

PANDUIT PV14-6FX-M Pan-Term® PV14-6FX-M Loose Piece Terminal

Price $0.2926 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PV14-6FX-M

Description

Fork Terminal, vinyl insulated, 16- 14 AWG, #6 stud size, expanded insulation for large wire O.D., bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin Plated
Color Blue Barrel Length 0.44 in
Temperature Rating 221 F Width 0.28 in
Standards UL Listed 587H E52164; CSA Certified LR31212 UPC 074983804252

Packages

1000 - UNIT - (1000)