×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
PANPV146LFWM

PANDUIT PV14-6LFW-M Pan-Term® PV14-6LFW-M Loose Piece Terminal

Price $0.3186 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PV14-6LFW-M

Description

Locking Fork Terminal, vinyl insulated, funnel entry, 18- 14 AWG, #6 stud size, wide tongue, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Type Ring Terminal Voltage Rating 600 V
Material Copper Finish Tin Plated
Color Blue Barrel Type Brazed Seam With Insulation Support
Barrel Length 0.45 in Temperature Rating 221 F
Length .9 in Width 0.29 in
Standards UL Listed 587H E52164; CSA Certified LR31212 UPC 074983809493

Packages

1000 - UNIT - (1000)