Description
Fork Terminal, vinyl insulated, 16- 14 AWG, #8 stud size, expanded insulation for large wire O.D., standard package.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Type | Open Jaw Fork | Voltage Rating | 600 V |
| Material | High Conductivity Copper Alloy | Finish | Rust-Proof Plating, Vinyl Coated |
| Color | Olive, Orange, Royal Blue and Yellow | Barrel Type | Brazed Seam With Insulation Support |
| Barrel Length | 0.48 in | Temperature Rating | 221 °F |
| Length | .96 in | Width | 7.9 mm |
| Standards | UL Listed 587H E52164; CSA Certified LR31212 | UPC | 074983804269 |
Packages
| 100 - UNIT - (100) |