Description
The PV14-8LF-C Pan-TermĀ® Terminal is a vinyl insulated, locking fork terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Barrel serrations assure good wire contact and maximum tensile strength.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Term® |
| Item Name | Insulated Fork Terminal | Type | Interlocking Armored, Riser |
| Conductor Size | 16-14 AWG | Stud Size | #8 |
| Voltage Rating | 600 V | Insulation Material | PVC |
| Material | Copper | Finish | Tin Plated |
| Color | Blue | Barrel Type | Funnel |
| Tang Size | Fork | Barrel Length | 0.49 in |
| Barrel Configuration | Funnel Entry | Temperature Rating | 221 °F |
| Width | 7.9 mm | Standards | CSA certified C22.2 No. 65,UL Listed UL486A-486B |
| UPC | 074983808083 |
Packages
| 500 - UNIT - (500) |