Abbotsford
TABKV1414FM

ABB KV14-14F-M Terminal fork vinyl 16-14AWG 1/4in blue SPEC-KON

Price $0.7267 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:KV14-14F-M

Description

SPEC-KONĀ® Vinyl insulated fork terminal.

Specifications

Brand Name ABB Type Short Sleeve
Voltage Rating 600 V Material PVC
Color Blue Standards UL E9809
UPC 786210100708

Packages

1000 - UNIT - (1000)