×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
TABRA2213

ABB RA2213 Terminal fork nylon 22-16AWG #6 red STA-KON

Price $0.4707 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RA2213

Description

STA-KONĀ® nylon-insulated locking fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.

Specifications

Brand Name Thomas & Betts Sub Brand Sta-Kon®
Item Name Fork Terminal Type Insulated, Locking, Short Sleeve
Conductor Size 22-16 AWG Stud Size #6
Voltage Rating 600 V Insulation Material Nylon
Material Copper Finish Electro Tin-Plated
Color Red Barrel Type Brazed Seam, Serrated
Temperature Rating 105 degrees C Standards UL E9809 Listed
UPC 786210887326

Packages

1 - UNIT - 1