×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
TABRAS1810FLX

ABB RAS18-10FLX Terminal fork heat shrink copper 22-18AWG red

Price $1.4270 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RAS18-10FLX

Description

These ring terminals, butt splices and disconnects are self-insulated with heat-shrinkable polyolefin and internally coated sealant. Upon completed installation, a fully sealed connection is achieved to protect the joint against the degrading effects of galvanic action, corrosion and environmental exposure.

Specifications

Brand Name ABB Type Heat Shrinkable, Locking
Stud Size #10 Voltage Rating 600 V
Material Copper Finish Electro Tin-Plated
Color Red Temperature Rating 150 degrees C
Width 1.3 in UPC 786210873626

Packages

100 - UNIT - (100)