Abbotsford
TABRB1253

ABB RB1253 Terminal fork vinyl 18-14AWG blue STA-KON

Price $1.5864 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RB1253

Description

STA-KON® vinyl-insulated fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. It has extra-long PVC insulation sleeve for protection and stress relief at wire’s flex point.

Specifications

Brand Name Thomas & Betts Sub Brand Sta-Kon®
Item Name Fork Terminal Type Flanged, Insulated, Short Sleeve
Conductor Size 18-14 AWG Voltage Rating 600 V
Insulation Material Nylon Material Copper
Finish Electro Tin-Plated Color Blue
Barrel Type Brazed Seam, Serrated Temperature Rating 105 degrees C
Standards UL E9809 Listed UPC 786210819174

Packages

1 - UNIT - 1