Abbotsford
TABRB2207200

ABB RB2207-200 Sta-Kon® Insulated Fork Terminal Short Sleeve, Expanded, Locking 18-14 AWG

Price $0.6392 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RB2207-200

Description

STA-KON® vinyl-insulated locking fork terminal with expanded insulation. It enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. It has extra-long PVC insulation sleeve for protection and stress relief at wire’s flex point.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Fork Terminal Type Short Sleeve, Expanded, Locking
Conductor Size 18-14 AWG Stud Size #6
Voltage Rating 600 V Insulation Material Vinyl
Material Copper Finish Electro Tin-Plated
Color Blue Tang Type Fork
Temperature Rating 105 degrees C Width 4-1/2 in
Standards UL E9809 Listed UPC 786210819426

Packages

1000 - UNIT - (1000)