Description
These ring terminals, butt splices and disconnects are self-insulated with heat-shrinkable polyolefin and internally coated sealant. Upon completed installation, a fully sealed connection is achieved to protect the joint against the degrading effects of galvanic action, corrosion and environmental exposure.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Sta-Kon® |
| Item Name | Fork Terminal | Type | Insulated, Locking |
| Conductor Size | 16-14 AWG | Stud Size | #6 |
| Voltage Rating | 600 V | Insulation Material | Polyolefin |
| Material | Copper | Finish | Electro Tin-Plated |
| Color | Blue | Temperature Rating | 150 degrees C |
| Width | 1.3 in | UPC | 786210873633 |
Packages
| 1 - UNIT - 1 |