Description
STA-KONĀ® nylon-insulated locking fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Sta-Kon® |
| Item Name | Fork Terminal | Type | Insulated, Locking, Short Sleeve |
| Conductor Size | 12-10 AWG | Stud Size | #6 |
| Voltage Rating | 600 V | Insulation Material | Nylon |
| Material | Copper | Finish | Electro Tin-Plated |
| Color | Yellow | Barrel Type | Brazed Seam, Serrated |
| Temperature Rating | 105 degrees C | Standards | UL E9809 Listed |
| UPC | 786210887593 |
Packages
| 1 - UNIT - 1 |