×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
TABTV1410LFDXV

ABB TV14-10LFD-XV Terminal fork locking double crimp vinyl insulated 16-14AWG blue

Price $0.7650 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TV14-10LFD-XV

Description

Catamount® Terminals now come in sturdy plastic containers that safeguard the connectors inside against crushing and can be re-used or recycled when empty.

Specifications

Brand Name ABB Type Locking, Short Sleeve
Voltage Rating 600 V Material PVC
Color Blue Standards UL E9809
UPC 786209935830

Packages

1 - UNIT - 1