Description
Vinyl insulated fork terminal, Wire range 22-16, Stud Size #8, Red. French label.
Specifications
| Brand Name | ABB | Sub Brand | Catamount® |
| Item Name | Insulated Fork Terminal | Type | Short Sleeve |
| Conductor Size | 22-18 AWG | Stud Size | #8 |
| Voltage Rating | 600 V | Insulation Material | Vinyl |
| Material | PVC | Color | Red |
| Tang Type | Fork | Standards | UL E9809 Listed |
| UPC | 728494145440 |
Packages
| 75 - UNIT - (75) |