Abbotsford
CAB2/0SGTBLK

2/0 Battery Cable, Black

Price $18.2988 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:SGT 2/0 BLK

Description

2/0 SGT Battery Cable, Black

Specifications

Brand Name Approved Vendor Item Name Battery Cable
Color Black Wire Gauge Size 2/0 AWG
Voltage Rating 50 V Conductor Material Bare Copper
Strands 133 Outside Diameter 0.575 in
Insulation Material PVC Insulation Thickness 0.065 in
Temperature Rating -40 to 105 °C Standards M1L-56A

Packages

1 - UNIT - 1