Abbotsford
MIL3300R

MILWAUKEE 3300R ROLL-ON ™ 7200W/3600W 2.5kWh Power Supply

Price $5,998.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:3300R

Description

The MILWAUKEE® ROLL-ON™ 7200W/3600W 2.5kWh Power Supply provides the best power for the toughest jobs, instant set-up to eliminate gas and temporary power hassles, and provides power anywhere. ROLL-ON™ includes a REDLITHIUM™ Integrated 2.5kWh Battery which provides high power and runtime to sustain high-demanding applications. This battery is non-removable, and no additional batteries are needed. ROLL-ON™ is equipped with (2) 20A duplex breaker outlets, (1) USB-C, and (1) USB-A to provide power for multiple 20A corded tools, chargers, and sensitive electronics. The Power Supply delivers 7200W of starting power and 3600W of running power to power tough applications. ROLL-ON™'s pure sine wave inverter protects sensitive electronics and features pass through power for the ability to charge and discharge simultaneously. ROLL-ON™ can be instantly set-up on the job, eliminating the hassles of gas or temporary power such as heavy extension cord use, outlet overcrowding, maintenance, pull starts, and gas management, in order to maximize your productivity on the job. With the ability to be powered anywhere, ROLL-ON™ can be used from indoors to temporary outdoor use with no emissions, quiet operation, and IP54 rating to withstand jobsite conditions. The power supply is fully compatible with the PACKOUT™ Modular Storage System and includes 9.5" All-Terrain Wheels to withstand jobsite environments such as gravel, dirt, and mud. Integrated with ONE-KEY™ technology, allowing the ability for tracking, management and adjustable charge rate options to maximize outlet usage onsite. ROLL-ON™ includes a 3-year warranty. Compatible with the ROLL-ON™ 7200W/3600W 2.5kWh Power Supply Cover (48-11-3300) to protect against dust and debris in storage (sold separately).


Best power, for the toughest jobs providing 7200W of starting power and 3600W of running power

REDLITHIUM™ Integrated 2.5kWh Battery provides high power and runtime to sustain high demanding applications. This battery is non-removable and no additional batteries are needed

Instant setup eliminates temporary power and gas hassles to maximize productivity on the job

Equipped with (2) 20A GFCI duplex outlets with circuit breakers, (1) USB-C, and (1) USB-A to provide power for multiple 20A corded tools, chargers, and sensitive electronics

Power anywhere from indoor to temporary outdoor use. No emissions, quiet operation, and IP54 rated protection to withstand jobsite conditions

Charges in 3 hours to 100% and in under 35 minutes to 25%

Eliminates gas and temporary power frustrations such as heavy extension cord use, outlet overcrowding, maintenance, pull starts, and gas management

Pure sine wave inverter protects sensitive electronics

Features pass-through power for the ability to charge and discharge simultaneously

Fully compatible with the PACKOUT™ Modular Storage System

Specifications

Brand Name Milwaukee Tool Sub Brand ROLL-ON™
Material Metal,Molded Plastic,Plastic,Steel Finish Black,Red
Weight 104.00 lb UPC 045242658015

Packages

1 - UNIT - 1