Abbotsford
ABB1SVR427060R1000

ABB 1SVR427060R1000 CP-B 24/10.0 BUFFER MODULE

Price $6,053.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:1SVR427060R1000

Description

CP-B 24/10.0 Buffer module 24 V / 10 A, energy storage 10000 Ws

Specifications

Brand Name ABB Type Power Supplies
Amperage Rating 10 A Standards IEC/EN 60950-1, EN 50178, IEC/EN 662040-2, EN 55011, IEC/EN 61000-6-2, IEC/EN 61000-6-4, CAN/CSA C22.2 No.107.1, UL 508
Application For applications where power loss buffers are used UPC 804325571852

Packages

1 - UNIT - 1