Description
PACSystems™ 80 W 24 VDC RX3i Universal Backplane Multi-Purpose Power Supply. In the RX3i family all I/O modules have removal terminal blocks for easy commissioning and maintenance. This focus on ease of use is extended with the range of supported wire gauges.
Specifications
| Brand Name | Emerson | Item Name | Multi-Purpose Power Supply |
| Type | Universal Backplane | Input Voltage | 24 VDC |
| Output Voltage | 18 - 30 VDC | Power Rating | 80 W |
| Temperature Rating | 0 - 60 °C | For Use With | PACSystems RX3i Universal Backplane (IC695 Series) |
| Standards | UL Listed, CSA Certified, NOM Listed, FCC Approved, IC Approved, COFETEL Listed | Application | For use in load-sharing and redundancy applications |
Packages
| 1 - UNIT - 1 |