Abbotsford
ENT1SVR427030R0000

ABB 1SVR427030R0000 POWER SUPPLY .5A 24VDCCP

Price $191.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:1SVR427030R0000

Description

Power supply with 90-264 VAC or 120-375 VDC input voltage and 24 VDC at 0.75 amp rated output

Specifications

Brand Name Allen Bradley Sub Brand CP-E
Item Name DC Power Supply Type Power Supplies
Output Voltage 24 VDC Amperage Rating 750 mA
Dimensions 4.49 in L x 0.89 in W x 3.54 in H Mounting Type DIN Rail
Standards IEC/EN 60950-1, IEC/EN 61000-6-2, IEC/EN 61000-6-3, UL 508, UL 60950, UL1310, ANSI/ISA-12.12, CAN/CSA C22.2 No. 107.1, CAN/CSA C22.2 No. 213, CAN/CSA C22.2 No. 60950, CAN/CSA C22.2 No. 223 Certified Application For Cost Effective 24 VDC at 0.75 A Power Supply
UPC 662019144726

Packages

1 - UNIT - 1