Abbotsford
ENT1SVR427032R0000

ABB 1SVR427032R0000 DC Power Supply Short-Circuit-Proof, Stabilized 24 VDC Output, 2.5 A,

Price $262.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:1SVR427032R0000

Description

Power supply with 85-264 VAC or 90-375 VDC input voltage and 24 VDC at 2.5 amp rated output

Specifications

Brand Name ABB Sub Brand CP-E
Item Name DC Power Supply Type Short-Circuit-Proof, Stabilized
Output Voltage 24 VDC Amperage Rating 2.5 A
Terminal Type Screw Dimensions 4.49 in L x 1.59 in W x 3.54 in H
Mounting Type DIN Rail Standards IEC/EN 60950-1, IEC/EN 61000-6-2, IEC/EN 61000-6-3, UL 508, UL 60950, UL1310, ANSI/ISA-12.12, CAN/CSA C22.2 No.107.1, CAN/CSA C22.2 No.213, CAN/CSA C22.2 No.60950, CAN/CSA C22.2 No.223, IP20
Application For applications that require cost effective 24 VDC at 2.5 amps power supply UPC 662019143965

Packages

1 - UNIT - 1