Abbotsford
PULCS10241

PULS LP CS10.241 POWER SUPPLY 10A24-28V DC CS SERIES

Inventory
Unavailable for order
Manufacturer:PULS LP
Manufacturer #:CS10.241

Description

PULS CS10.241 Power Supply,115 / 230V Auto-select input, Efficiency up to 91.6%, Negligibly low input inrush current, 20% Power reserves can be used continuously up to +45°C, Full output power between -25 and +60°C, Output 24 - 28Vdc, 10 - 8.6A, 240W, Input AC 100 - 120 / 200 - 240Vac (±10%), Size 60 x 124 x 117mm (W x H x D), Weight 700g.

Specifications

Brand Name Puls Sub Brand Dimension
Item Name DC Power Supply Type DIN-Rail Power Supply
Amperage Rating 8.6 - 10 A Frequency Rating 47 - 63 Hz
Mounting Type DIN-Rail Standards UL 508, UL 60950 and CI Div 2
Application Industrial and Process Control Applications UPC 875404000808

Packages

1 - UNIT - 1