Abbotsford
PULML60121

PULS LP ML60.121 MiniLine DC Power Supply 1-Phase 100 - 240 VAC Input, 12 - 15 VDC Output, 3.6 - 4.5 A,

Inventory
Unavailable for order
Manufacturer:PULS LP
Manufacturer #:ML60.121

Description

Power Supply, 54W, 120-240VAC 1PH, 12-15VDC, 4.5-3.6A

Specifications

Brand Name Puls Sub Brand MiniLine
Item Name DC Power Supply Type 1-Phase
Input Voltage 100 - 240 VAC Output Voltage 12 - 15 VDC
Power Rating 54 W NEMA Configuration IP20
Amperage Rating 3.6 - 4.5 A Frequency Rating 50/60 Hz
Efficiency 87.2% Terminal Type Screw
Material Plastic Dimensions 45 mm W x 91 mm D x 75 mm H
Mounting Type DIN Rail Temperature Rating -10 to 60 °C
Standards cULus Listed, cRU us, Class I Division 2, CE Marked, RoHS Compliant, NEC Class 2 Application Industrial Control, Office, Communication and Instrumentation Equipment
UPC 875404001706

Packages

1 - UNIT - 1