Abbotsford
PULQS10241

PULS LP QS10.241 POWER SUPPLY 10A24-28V DC

Inventory
Unavailable for order
Manufacturer:PULS LP
Manufacturer #:QS10.241

Description

POWER SUPPLY ulliAC 100-240V Wide-range Input/liliWidth only 60mm/liliEfficiency up to 93.5%/lili150% (360W) Peak Load Capability/liliEasy Fuse Tripping due to High Overload Current/liliActive Power Factor Correction (PFC)/liliNegligible low Inrush Current Surge/liliShort-term Operation down to 60Vac and up to 300Vac/liliFull Power Between -25°C and +60°C/liliDC-OK Relay Contact/liliQuick-connect Spring-clamp Terminals/lili3 Year Warranty/li/ul

Specifications

Brand Name Puls Sub Brand Dimension
Item Name DC Power Supply Type DIN-Rail Power Supply
Input Voltage 100 - 240 VAC at 50/60 Hz, 110 - 150 VDC Output Voltage 24 V
Power Rating 240 W NEMA Configuration IP20
Amperage Rating 10 A Output Frequency Rating 47-63 Hz
Terminal Type Screw Dimensions 60 mm W x 117 mm D x 124 mm H
Mounting Type Direct, DIN Rail Standards UL 508, UL 60950 & CI Div 2
Application Industrial / Process Control UPC 875404000167

Packages

1 - UNIT - 1