Abbotsford
WAG27872144

WAGO CANADA INC. 2787-2144 POWER SUPPLY 120W 24VDC5A 1 OUTPUT

Price $271.47 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WAGO CANADA INC.
Manufacturer #:2787-2144

Description

Power supply; Pro 2; 1-phase; 24 VDC output voltage; 5 A output current; TopBoost + PowerBoost; communication capability

Specifications

Brand Name Wago Corp Sub Brand Pro 2
Item Name DC Power Supply Type 1-Phase
Output Voltage 24 VDC Amperage Rating 5 A
Mounting Type 35 mm DIN Rail UPC 055143907419

Packages

1 - UNIT - 1