Abbotsford
WAG27872147

WAGO 2787-2147 POWER SUPPLY 480W 24VDC20A 1 OUTPUT

Price $549.37 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2787-2147

Description

Power supply; Pro 2; 1-phase; 24 VDC output voltage; 20 A output current; TopBoost + PowerBoost; communication capability

Specifications

Brand Name Wago Corp Sub Brand Pro 2
Item Name DC Power Supply Type 1-Phase
Output Voltage 24 VDC Amperage Rating 20 A
Mounting Type 35 mm DIN Rail UPC 055143878368

Packages

1 - UNIT - 1